Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-WG-TMV Wall Mounted Sensor Faucet
Mfr # 510EF1DWGTMV
Zoro # G511621623
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 510EF1DWGTMV
- Zoro # G511621623
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant Equip by T&S 5EF-1D-WG-TMV electronic wall mounted faucet has a 10 3/4'' high rigid gooseneck spout with a 6 3/8'' length that is ideal for hand washing sinks. Its electronic sensor will help you save water and also helps reduce cross-contamination because you don't have to touch anything to turn it on! It has a thermostatic temperature control mixing valve with integral check valves to prevent backflow.This Equip by T&S 5EF-1D-WG-TMV electronic faucet comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep waterproof control module box that is AC or DC operated via an included adapter with the option to use four AA batteries as backup.Overall Dimensions:Spout Length: 6 3/8''Faucet Height: 9 3/8''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-13ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- Equip By T&S Touchless Bathroom Faucets