Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DS-VF05 Deck Mounted Hands-Free Sensor Faucet Rect
Mfr # 510EF1DDSVF0
Zoro # G711621621
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 510EF1DDSVF0
- Zoro # G711621621
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant Equip by T&S 5EF-1D-DS-VF05 deck mounted electronic faucet has a reliable 4 9/16'' chrome plated brass spout and 2.2 GPM vandal resistant outlet making it ideal for correctional institutions or any other location where tampering may be an issue. The unit also includes an optional 0.5 GPM spray device to increase your water savings even more!The faucet's electronic sensor is designed to help you save water while reducing cross-contamination and the spread of germs and bacteria thanks to its hands-free operation. The mechanical temperature control mixing valve allows you to set the faucet to maintain a desired water temperature up to 120 degrees Fahrenheit.The 5EF-1D-DS-VF05 comes complete with a water resistant control module box that is AC or DC operated with the option to use four AA batteries as backup. This unit requires a 1 1/4'' cutout for installation and includes two 18'' flexible stainless steel hoses with 1/2'' NPSM female inlets.Overall Dimensions:Spout Length: 4 9/16''Faucet Height: 4 11/16''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- RHEEM Defrost Control Board Kit (47-102684-83)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- DELTA Delta Cassidy Double Robe Hook (79735)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- MACFAUCETS Ultra Modern Automatic Faucets Series (FA400-1200)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- Equip By T&S Touchless Bathroom Faucets