Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DS-V5-HG Single Hole Deck Mount Hands-Free Sensor Faucet with 0.5 GPM
Mfr # 5105ED1DSV5H
Zoro # G911621797
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105ED1DSV5H
- Zoro # G911621797
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Set up an easy-to-use washing area that's accessible for everyone with this Equip by T&S 5EF-1D-DS-V5-HG single hole deck mount electronic faucet. The electric sensor faucet has a durable yet stylish polished chrome plated brass body that's sure to create a professional looking set up. Inside the vandal-resistant non-aerated spray device boasts a flow rate of 0.5 GPM. This model uses .08 gallons of water per 10 seconds making it an efficient and less wasteful faucet for your facility. With the hydro-generator power supply you'll have water dispensing easily out the spout to create a positive experience for users. The mechanical temperature mixing valve also has integral check valves to make sure the water temperature is just right every time.This model can be powered either using the included AC transformer or with 4 AA batteries sold separately. When the batteries are low an LED indicator light lets you know it's time to change them so you can keep this faucet always working. Once set up this faucet is designed to have a 4 9/16'' spout length and 3 11/16'' clearance. Inside this faucet has 18'' flexible stainless steel supply hoses with 3/8'' compression connections. The water-resistant control module also ensures this faucet offers long-lasting use so you can feel good about your choice to install it in your establishment!Overall Dimensions:Spout Length: 4 9/16''Faucet Height: 4 11/16''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-13ABCP)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- Equip By T&S Bathroom Sink Faucets & Accessories