Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DG-WS Deck Mounted Sensor Faucet
Mfr # 5105EF1DDGWS
Zoro # G811621798
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105EF1DDGWS
- Zoro # G811621798
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Whether you need to replace an existing faucet or you're working on a new installation this Equip by T&S 5EF-1D-DG-WS deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the length of pathogens in your facility. It boasts a rigid gooseneck spout that measures 11 9/16'' high while the 1.5 GPM aerator regulates the flow and reduces splashing. Additionally its vandal-resistant design deters tampering and damage. The included mixing valve and control module box install below the countertop. The mixing valve is used to set a consistent water temperature for the faucet and it connects to your facility's water lines using a pair of 18'' supply hoses. The control box handles the faucet's electronic functions. A 24'' sensor wire and another 18'' flexible connector hose run from the box to the faucet.You can power the faucet using either 4 AA batteries included or the included AC adapter. It has a 2 1/4'' base.Overall Dimensions:Spout Length: 5 11/16''Faucet Height: 11 9/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- ZORO SELECT Shower Drain Grid, Pipe Dia 6 In, CI (1PPF3)
- YELLOW JACKET SERIES 41 VALVE ASSEMBLY (41143)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- SLOAN Sloan SF-2400-4-BDM Sink Faucet (3362133)
- Equip By T&S Bathroom Sink Faucets & Accessories