Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DG-VF05 Deck Mounted Sensor Faucet
Mfr # 510EF1DDGVF0
Zoro # G611621653
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 510EF1DDGVF0
- Zoro # G611621653
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant Equip by T&S 5EF-1D-DG-VF05 deck mounted electronic faucet has a reliable 11 9/16'' high rigid gooseneck spout with a 5 11/16'' length and 0.5 GPM vandal resistant outlet making it ideal for correctional institutions or any other location where tampering may be an issue.The faucet's electronic sensor is designed to help conserve water while reducing cross-contamination and the length of germs and bacteria thanks to its hands-free operation. The mechanical temperature control mixing valve allows you to set the faucet to maintain a desired water temperature up to 120 degrees Fahrenheit.The 5EF-1D-DG-VF05 comes complete with a water resistant control module box that is AC or DC operated with the option to use four AA batteries as backup. Requiring a 1'' cutout for installation this unit includes two 18'' flexible stainless steel hoses with 1/2'' NPSM female inlets to connect to your water supply.Overall Dimensions:Spout Length: 5 11/16''Faucet Height: 11 9/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- KOHLER Service Kit, Center Guide (1378231)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- Equip By T&S Bathroom Sink Faucets & Accessories