Shop All Bathroom Sink Faucets
Equip By T&S
5EF-1D-DG-V5-HG Deck Mounted Sensor Faucet
Mfr # 5105EF1DGV5H
Zoro # G611590775
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105EF1DGV5H
- Zoro # G611590775
- Country of Origin China
- Category Bathroom Sink Faucets
Description
The Equip by T&S 5EF-1D-DG-V5-HG deck mounted single hole electronic hands free faucet with 5 11/16'' gooseneck spout and 0.5 GPM laminar flow device is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. Easy to install this 5 11/16'' gooseneck spout and vandal-resistant 0.5 GPM laminar flow device deliver gentle water flow that's perfect for handwashing applications. The spout is vandal-resistant to prevent wasted water and damage to your facilities. Thanks to its hands free design this faucet also helps eliminate contamination.Water flow is activated by a sensor located at the base of the faucet and powered by the included AA batteries or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed inside a water-resistant control module which also has internal flow control setting switches. Three flexible stainless steel supply lines allow you to connect your faucet to the mechanical temperature mixing valve and hot and cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 5 11/16''Faucet Height: 11 9/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 10 Micron, 9 7/8 in H (155750-75)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 70 mm ID, PK10 (533040090071)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- SLOAN Bathroom Faucet Sf2200-4-Bdm Cp Fct Gneck 1.0 Gpm Hw Bb (3362152)
- Equip By T&S Bathroom Sink Faucets & Accessories