Shop All Faucet Aerators
Equip By T&S
11-1/16 Swivel Gooseneck Spout
Mfr # 5SP-05
Zoro # G209145288
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Chrome Plated Brass/Brass
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5SP-05
- Zoro # G209145288
- UPC # 671262566353
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Height | 11 in |
Details
Finish | Silver |
Material | Chrome Plated Brass/Brass |
Description
Spread: 5-9/16 141 mm. Height: 11 1/16 281 mm. Nozzle tip has 3/4-27 2.2 gpm Aerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Water Heater Vent Package, Side Wall (VP-2F)
- DELTA Other Slide Mechanism - Contemporary Slide Bar (RP64239BL)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5509003)
- NEOPERL 1.2 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1459205)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- NEOPERL Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511205)
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- Equip By T&S Faucet Aerators