Shop All Tarps
Equinox
Tarp, Tan, Plastic
Mfr # 145779
Zoro # G403748940
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Tan |
Tarp Material | Plastic |
Item | Tarp |
Description
Sturdy 6-mil plastic packaged in reusable zip-lock bags, made of 100% post-consumer recycled plastic. Limited quantity for Hexagon Plastic.
size: 10' X 12'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (5 Pack of 491588S) (4101)
- LIQUID FENCE 32 Oz. Ready To Use Dog & Cat Repellent (HG-71296-1)
- LOGO BRANDS Houston Texans Halftime Lunch Cooler (613-55H)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- EQUINOX Globe Skimmer Ultralite Tarp (146216)
- X1 TOOLS 16 ft x 12 ft Heavy Duty 18 Mil Tarp, Green, Vinyl (X1T-CAN-V12-GRE-1216)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN7)
- ERICKSON Heavy Duty 12 Mil Tarp, Silver/Black, Poylethelene Weave (57053)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X16)
- Equinox Tarps