All-in-One 13 lb. 1200 RPM Compact Combo Washer Dryer with Optional Condensing/ Venting Sensor Dry Auto Water Level
Mfr # EZ 4400 CV White
Zoro # G103991059
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equator
- MFR # EZ 4400 CV White
- Zoro # G103991059
- UPC # 747037175102
- Country of Origin China
- Category Barware and Beverage Service
Description
Equators Super Combo Washer-Dryer EZ 4400 offers you the future of environmental sustainability wrapped in smart, minimalist style. Innovative and chic, the EZ 4400 has won the TechBrilliance, Twice VIP Award and the Global Innovation Award (gia). It is the slimmest model in North America, making it perfect for tight spaces. With a load capacity of 13-lbs., and a size of only 33.5 high x 23.5 wide x 22 deep, it coordinates well into any home design and is in white, pink, silver black or merlot. It features an automatic water level sensor, delay start time, one-button convertible venting/condensing options, a sensor dry feature, a wrinkle guard, and even an optional booster fan. Its 14 programmable wash/dry functions allow you to protect any fabric type, plus it offers Wash Only/Dry Only options. With Equators spectacular attention to detail, it has an LED display, an angled 45-degree door handle reducing back strain and pain associated with bending and a child lock. The 4400 holds 15 patents, and meets the strict energy standards of 2018, ensuring competitive energy efficiency for years to come. Equators Super Combo brings exciting ingenuity to your daily drudgery. Less laundry. More life.
Features- Equator Combo Washer Dryer
- Angled 45 door handle to reduce bending
- Automatic water level and sensor
- Automatic wrinkle guard in dry cycle
- Built-in diagnostics
- Delay start
- Electronic control panel with LED lights
- Refresh function
- Optional Sensor/Timed Dry
- Installation required
- For self installation remove the shipping bolts at the back of the machine
- Color: White
- Drying Cycle: 60-120 Minutes It decreases on the type of load
- Stackable: Yes
- Wash Cycles: Delicates; Heavy Duty; Wool
- Cycle Finished Alert: Yes
- Drum Material: Stainless Steel
- High Efficiency (HE): No
- Weight: 161 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Defrost Timer (WR9X483)
- ALLIANCE ASSY TRUNNION-50# W/NUTS (44036801P)
- ALLEN RICHS Allen Pastry Filling Cream Cheese Bakeable, PK12 (02907)
- OPEN PIT Open Pit Original Barbeque Sauce 1 gal., PK4 (10043000806033)
- BARY3 Black/Clear Plastic/Silicone Aerating Wine Pourer (BAR-0754)
- BAR MAID Bar Maid Nylon White Handle Short Spreader, PK12 (CR-925)
- TABLECRAFT Premium Wine Key Corkscrew, Curved Blade (1228)
- COLEMAN Beverage Jug, Plastic, Blue/White, 1 gal (2158645)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- BAXTON STUDIO Swanson Black Metal Distressed Oak Wood Mobile Kitchen Bar Wine Cart (160-9562)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- Equator Barware and Beverage Service