Shop All Laundry Detergent
Equator
All-in-One 13 lb. 1200 RPM Compact Combo Washer Dryer with Optional Condensing/ Venting Sensor Dry Auto Water Level
Mfr # EZ 4400 CV Silver
Zoro # G704130956
product price: $2,708.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$2,708.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equator
- MFR # EZ 4400 CV Silver
- Zoro # G704130956
- UPC # 747037175119
- Country of Origin China
- Category Laundry Detergent
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- LED display
- Automatic water level
- Automatic dry level
- Sensor dry
- Refresh function
- Child Lock
- Delay Start
- Self Clean Option
- Add-a-sock option
- End of cycle chime
- Water Saver option
- Easy to open coin trap
- Start / Pause function
- Adjustable leveling legs-4
- Easy to install 2 shipping rods
- Automatic wrinkle guard in dry cycle
- Convertible Venting / Condensing Dry
- Electronic Control Panel with LED lights
- Energy Saving auto display off after 5 min
- Venting Booster fan option to blow air 50 ft
- Color: Silver
- Additive Dispenser: Automatic
- Spin speed: 1200 rpm
- Weight: 161 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Hand Lotion, Fresh, 8 oz., Bottle (7001)
- ZEP Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK (105201)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Liquid Spray 25.4 oz (PIKCEXP120)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- TIDE High Efficiency Laundry Detergent, 25 oz Jug, Liquid, Original, Blue, 6 PK (37373)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lemon Verbena, 6 PK (651369)
- TIDE Laundry Detergent, 95 oz (5.94 lb) Powder, Original, Orange, 3 PK (PGC84997CT)
- GAIN Gain Liquid Double Strength Original 6 Load 10 fl. oz., PK12 (00470)
- EARTH FRIENDLY PRODUCTS 100 fl oz Ecos Ultra 2X All Natural Laundry Detergent - Free And Clear (285262)
- TIDE Tide Spring Meadow Laundry Detergent Liquid Pods 14 fl. oz., PK6 (93120)
- TIDE High Efficiency Laundry Detergent, 144 oz Box, Powder, Unscented, Clear, 2 PK (84998)
- Equator Laundry Detergent