Equator Advanced Appliances EZ 4400 N Merlot All-In-One Compact Convertible Combo Washer Dryer with Fully Digital; Merlot
Mfr # EZ 4400 N Merlot
Zoro # G604055724
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equator Advanced Appliances
- MFR # EZ 4400 N Merlot
- Zoro # G604055724
- UPC # 747037177137
- Country of Origin China
- Category Washers and Dryers
Description
The Super Combo Washer-Dryer 4400N future of environmental sustainability wrapped in smart, minimalist style. Innovative and chic, this has won the TechBrilliance, Twice VIP Award and the Global Innovation Award (gia). With a load capacity of 13 lbs. A sizis an upgraded version of the 4400CV which offers you thee of only 33.5" high x 23.5" wide x 22" deep, it coordinates well into any home design. It features an automatic water level sensor, delay start time, one-button convertible venting/condensing options, a sensor dry feature, a wrinkle guard, and even an optional booster fan. Its 14 programmable wash/dry functions allow you to protect any fabric type, plus it offers Wash Only/Dry Only options. With the spectacular attention to detail, it has an LED display, an angled 45-degree door handle reducing back strain and pain associated with bending and a child lock. The 4400N has additional features such as Quiet Function, Winterize Option, Dual Fan for faster drying and easy to use control panel. It holds 15 patents, and meets the strict energy standards of 2018, ensuring competitive energy efficiency for years to come. Equator's Super Combo brings exciting ingenuity to your daily drudgery. Less laundry. More life.
The EZ 4400N CV is the latest evolution of Equator’s compact washer-dryer combos with upgraded features like Quiet function with noise level below 60 db and an Dual venting fans for faster drying. It also features a redesigned easy to operate control panel with a simple 2-Step operation. At just 33.5-inches high x 23.5-inches wide x 22-inches deep, this Super Combo has a large 13 lbs load capacity and boasts energy- and time-saving features that have earned numerous design and industry awards. Along with a one- button, convertible venting/condensing drying system, it boasts the features of full size washers and dryers-merged into a single unit design.
Features- Quiet Function
- Winterize (For RV users)
- 1200 rpm (for faster drying)
- Color Coded LED Display
- Automatic Water Level
- Automatic Dry Level
- Optional Sensor/Time Dry
- Refresh Function
- Diagnostics (12 error codes)
- Child Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Green (3H388)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11700WH00 (FGV11700WH00)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- PLUMB PAK Washing Machine Drain (PP66-6W)
- KOOLMORE Ventless Heat Pump Dryer – (FLD-5CWHP)
- COMMERCIAL CARE 0.9 Cu. Ft. Portable Washer (CC09PWM)
- KOOLMORE Front Load Washer 5 cu. ft. white (FLW-5CWH)
- EQUATOR 3.5 cu.ft. Compact Electric Standard Dryer with Refresh function Sensor Dry Wrinkle guard (ED 860)
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- Equator Advanced Appliances Washers and Dryers