Equator Advanced Appliances EW 824 N-ED 850 Stackable Compact Front Load Washer & Short Dryer
Mfr # EW 824 N + ED 850
Zoro # G504055671
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equator Advanced Appliances
- MFR # EW 824 N + ED 850
- Zoro # G504055671
- UPC # 747037188522
- Country of Origin China
- Category Washers and Dryers
Description
Stackable Set is an upgraded version of the EW824+ED850. The front-loading machine has 12 programmable features that enable it to stand proudly alongside larger counterparts. The 13 lbs load capacity cleans small loads efficiently, with minimal water and electricity usage. At only 33.5 x 23.5 x 22 inches (HxWxD), this washer fits easily into small homes, apartments or anywhere, where space is an issue. The ED 850 dryer maximizes your laundry efficiency, without compromising drying speed or design. At just 26.5 x 23.5 x 21.5 inches (HxWxD) when stacked , this compact machine is built to fit into the smallest spaces. This convertible dryer changes from venting to condensing mode in a few simple steps, and can be paired with an innovative venting bucket to create a vented system even without vents. With a door safety switch, 180-degree opening door and premium steel drum, you can rest assured that your dryer is built with your family's safety and convenience in mind.
The Stackable Washer Dryer Set of the latest models of Washer and Compact Dryer stacked. Total height of stacked machines is 59 inches.
Features- 1200 RPM
- LED Display
- Automatic Water level
- Child lock
- Delay start
- Add-a-sock option
- End of cycle chime
- Water saver option
- Built in Diagnostic
- Easy to open coin trap
- Start / pause function
- Adjustable Leveling Legs-4
- Electronic control panel with LED Lights
- Energy saving - auto display off after 5 min
- Angled 45 Degree
- Auto Dry
- Wrinkle Guard
- Stainless Steel Drum
- High speed turbo fan
- Door safety switch
- Color: White & Silver
- Capacity: 13 lbs
- Programs: 12
- Door Diameter / Swing: 16
- Spin Speed: 1200 rpm
- Additive Dispenser: Automatic
- Electrical: 110V 60Hz 15A
- EW 824 N Dimension : 33.5" H x 23.5" W x 22" D
- EW 850 Dimension: 26.5" H x 23.5" W x 21.5" D
- Pre-Wash Function: Yes
- Stainless Steel Drum: Yes
- Automatic Door Lock in Wash:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 2 PK (61HW14)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- RUSTLICK Water-Based Alkaline Cleaner, 5 Gal. Pail, Unscented (76052)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- CAMCO 30x32 Wash Machine Pan (20752)
- DUBL HANDL WASHBOARD 8.6X18"" (2133)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- UDP Washing Machine Hose 8' (WA6107008)
- DEFLECTO Galvanized 6" Round Transition (DGT36)
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- Equator Advanced Appliances Washers and Dryers