Shop All Washers and Dryers
Equator
3.5 cu.ft. Compact Electric Standard Dryer with Refresh function Sensor Dry Wrinkle guard
Mfr # ED 860
Zoro # G904077655
product price: $768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equator
- MFR # ED 860
- Zoro # G904077655
- UPC # 747037168609
- Country of Origin China
- Category Washers and Dryers
Description
A sleek and compact 24” wide, venting dryer with dual filtration system, optional sensor and time dry functions. Perfect for a side by side setup or over the washer unit.
Features- Auto Dry & Timed Dry
- Wrinkle Guard
- Stainless steel drum
- Overheating protection
- High speed turbo fan
- Door safety switch
- 180 degree door opening
- Color: White & Silver
- Capacity: 13 lbs & 3.5 cu. ft
- Type: Venting
- Program Options: Sensor Dry, Extra Dry, Normal Dry & Damp Dry
- Time Dry: 60 minutes
- Temp Options: High, Medium & Air
- Refresh Function: Yes
- Pause Function: Yes
- Child Lock: Yes
- Adjustable Levelling Legs: Yes
- Wrinkle Guard: Yes
- Electrical: 110 V 60Hz 15A
- Electrical Plug: 3 Pin Standard
- Accessories Included: Adjustable Legs
- Dimension: 31" H x 23.5" W x 21.5" D
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Carton, White, 6 PK (GEN1513)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- BONA LOW GLS HW FLOOR POLISH (WP500351001)
- JONES STEPHENS Washing Machine Hose, 4ft, Straight Female (J04004)
- PLUMB PAK WASHING MACHINE HOSE3/4"" (PP22816)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- JONES STEPHENS Washing Machine Hose, 5ft, Straight Female (J04005)
- KOOLMORE Front Load CombElectric All-in-One Washer Dryer Combo (FLC-3CWH)
- HARDWARE EXPRESS GE Pedestal White (SBSD137HWW)
- Equator Washers and Dryers