Shop All Furniture Parts and Accessories
Equalizer
Equalizer cushion, 18"W x 18"L, PK 4
Mfr # EQ1818-04
Zoro # G104049513
product price: $1,468.99
/pk 4, $367.25/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equalizer
- MFR # EQ1818-04
- Zoro # G104049513
- Country of Origin United States
- Category Furniture Parts and Accessories
Description
The Equalizer’s multi-component construction features an ultra-comfortable viscoelastic “memory foam” top, a contoured foundation layer for proper positioning of the legs, and an extra soft relief zone for high-risk bony prominences. Three zones of a proprietary, gel-like soft polymer provide added pressure dispersion under the thighs, greater trochanters, and ischial/tailbone region.
The cushion’s moisture-resistant cover has a rugged nylon bottom with a 2-way stretch fabric top and convenient front carry handle. Cover accommodates optional Sling-Fill Base. The Equalizer is available in four standard sizes with an average weight of just 4 pounds.
The cushion’s moisture-resistant cover has a rugged nylon bottom with a 2-way stretch fabric top and convenient front carry handle. Cover accommodates optional Sling-Fill Base. The Equalizer is available in four standard sizes with an average weight of just 4 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- GEO-MATT Geo-Matt PRT w/anti-slip cover, 20"W x 16"L (PRT2016-96-1)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- MIDMARK Footswitch Kit, Hi/Lo Table (002-0886-00)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- Equalizer Furniture Parts and Accessories