Shop All Sugar and Sweeteners
Equal
Aspartame Sweetener, PK100
Mfr # 20008694
Zoro # G2713986
product price: $34.15
/pk 500, $0.07/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sweeteners
- Size 0.035 oz
- Packs per Case 1
- Pack Count 500
- Product Type Sweetener Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equal
- MFR # 20008694
- Zoro # G2713986
- Country of Origin United States
- Category Sugar and Sweeteners
Dimensions
Size | 0.035 oz |
Item Size | 0.035 oz |
Item Height | 4 1/2 in |
Item Length | 7 in |
Item Width | 7 in |
Details
Item | Aspartame |
Sub-Category | Sweeteners |
Packs per Case | 1 |
Pack Count | 500 |
Product Type | Sweetener Packet |
Items per Pack | 500 |
Flavor/Variety | Aspartame |
Container Type | Packet |
Description
Aspartame, Item Length 7 in, Item Height 4 1/2 in, Product Type Sweetener Packet, Packs per Case 1, Item Width 7 in, Flavor/Variety Aspartame, Items per Pack 500, Item Size 0.035 oz, Container Type Packet, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVO 1/2 Asco Solenoid Valve-24V (510-5183)
- RANCO Low Pressure Control For - Part# 010-1118-000 (010-1118-000)
- ZIPLOC Ziploc Slider gal. Storage Bag, PK180 (02204)
- CHEF N Collapsible Mandoline (102-824-120)
- EQUAL Sweetener Packets, 1 G Packet, PK115 (20015445)
- EQUAL Equal Blue Bulk Sweetener 16 oz., PK6 (61250)
- EQUAL Equal Pink Single Serve Packets 1g Packet, PK2000 (91028)
- EQUAL Equal Yellow Single Serve Packets 1g Packet, PK2000 (91029)
- EQUAL Equal Single Serve Packets Blue 1g, PK600 (61050)
- EQUAL Equal Zero Calorie Sweetener Blue Kosher, PK2000 (61080)
- BUSY BEE 12lbs Busy Bee Light Amber Honey - Handle Jug, PK4 (BB1028)
- Equal Pantry