Shop All Trailer Hitches
Equa-Lizer
EQUALIZER 95015150 Sway Bracket Jacket
Mfr # E63-95015150
Zoro # G104047236
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equa-Lizer
- MFR # E63-95015150
- Zoro # G104047236
- UPC # 856301002409
- Country of Origin China
- Category Trailer Hitches
Description
Features
- The New Sway Bracket Jacket Was Designed To Quiet The Ride And Reduce Wear On The L-Brackets.
- Injection Molded From High Density Polyethylene Plastic.
- Each Package Contains Two Sway Bracket Jacket, One For Each L-Bracket.
- Compatibility - Reduces Noise And Wear Of Equalizer Spring Bars And Sway Control Brackets.
- Color - Black.
- Material - Plastic.
- Weight - 0.5000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Keel Roller Bracket, 8" (55600)
- ABRAMS NB Series 22" Curved 120W Off Road LED Lightbar (NBS-120W)
- STENS Belt For Bluebird 5028, Bunton W00676, Classen 100065 Lawn Mowers (258-039)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- FASTWAY Fastway 86-00-3660 E-Series Dual Lock Pack (86-00-3660)
- DRAW-TITE 20-C SUBURU LEGACY SDN/OUTBACK WGN CLS III ROUND TUBE MAX-FRAME RECEIV (76332)
- CURT Roof Rck Cargo Carrier Extension, 21"x37" (18117)
- JR PRODUCTS JR Products 01264 Safety Lock Pin - 1/4" x 2-1/4" Usable Length (01264)
- CAMCO HITCH, ELITE WT DIST 1000 LB (ADJ BALL MOUNT WITH SHANK) (48053)
- Equa-Lizer Trailer Hitches