Shop All Trailer Hitches
Equa-Lizer
EQUALIZER 92024315 8 In. Drop Hitch Shank
Mfr # E63-92024315
Zoro # G504019215
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equa-Lizer
- MFR # E63-92024315
- Zoro # G504019215
- UPC # 816416010027
- Country of Origin China
- Category Trailer Hitches
Description
Specification
- Shank Length - 12 in.
- Overall Length For Round Bar - 12 in.
- Shank Drop For Round Bar - 8 in.
- Number Mounting Holes - 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Lift Pads Black Molded for Challenger & Quality (51673)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- DONALDSON Muffler, Round Style 6, M060251 (M060251)
- EQUA-LIZER EQUALIZER 95015150 Sway Bracket Jacket (E63-95015150)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- WEIGH SAFE HITCH ACCESSORIES Fits 2 Inch Receiver 12500 Gross Trailer Weight Adjustable Stowable 10 Inch Dr (WS10-2)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- HOPKINS Multi Tow Adapter 7:6 (47570)
- Equa-Lizer Trailer & Towing Hitches