Shop All Trailer Hitches
Equa-Lizer
EQUALIZER 90024200 0.75 In. Shank Head Belt
Mfr # E63-90024200
Zoro # G904168902
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equa-Lizer
- MFR # E63-90024200
- Zoro # G904168902
- UPC # 856301002553
- Country of Origin China
- Category Trailer Hitches
Description
Specification
- Material - High Grade Steel.
- Shank Length - 12 in.
- Overall Length For Round Bar - 12 in.
- Shank Rise For Round Bar - 8 in.
- Shank Drop For Round Bar - 4 in.
- Number Mounting Holes - 6.
- Weight - 21.0000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Hose Mender Kit, Brass (4120R-6D-RK)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- LOADSTAR TIRES Loadstar Tire and Wheel (Rim) Assembly KR35, ST235/80R16 8 Hole E Ply, Morton Silver, Modular (34947)
- LISLE End Cap Filter Wrench 84mm 14 Flutes (LIS61390)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- EQUA-LIZER EQUALIZER 95015150 Sway Bracket Jacket (E63-95015150)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- DRAW-TITE 20-C EXPLORER XLT CLS III MAX-FRAME RECEIVER HITCH (76320)
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution (55180)
- CURT Trailer Hitch, 2" Receiver, Class 4,14211 (14211)
- Equa-Lizer Trailer & Towing Hitches