Shop All Trailer Hitches
Equa-Lizer
Equalizer 86003050 0.625 in. Fastway Locking Hitch
Mfr # E63-86003050
Zoro # G404167474
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equa-Lizer
- MFR # E63-86003050
- Zoro # G404167474
- UPC # 855826000037
- Country of Origin China
- Category Trailer Hitches
Description
Increase the versatility of your fastway or diversi-tech locking ball mounts. This adapter lets you use 2" shank dtlbm and dtalbm series ball mounts in 2-1/2" receivers. Includes a long span hitch lock to secure the adapter to the receiver. Draw-tite and reese brand titan hitches with an 18,000-lb towing capacity and 2010 or newer gm hd 2-1/2" receivers are too wide for this lock. The lock will not fit these receivers.
Features- High-strength hardened and chrome plated steel construction
- Drill-resistant barrel lock that cannot be false locked
- Diamond pattern knurling band on lock ends, which makes it easier to grip
- Fast and easy locking mechanisms
- Quick 1/4 turn lock and unlock
- Size : 0.625"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URIAH PRODUCTS 3-3/4" Stop/Turn Light (UL428011)
- GROTE LED REPLACEMENT BULB (94791-4)
- DENT FIX EQUIPMENT 5-Piece Clip Lifter Set (DF-618LK)
- GATES Fhp Medium Horse-Power V-Belt, 6844 (6844)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- EQUA-LIZER EQUALIZER 95015150 Sway Bracket Jacket (E63-95015150)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- DEMCO AFO MALE CONNECTOR PLUG FOR AFO AIR JUMPER (6230)
- SMART SOLUTIONS Smart Solutions 00015 Ultra Guard Tow Guard - Truck, 16" L x 72" W (00015)
- DRAW-TITE FULTON COUPLER LOCK (63225)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- Equa-Lizer Trailer & Towing Hitches