Shop All Trailer Hitches
Equa-Lizer
Equalizer 49005625 6 ft. Drop Fastway Flash Solid Steel - Ball Mount
Mfr # E63-49005625
Zoro # G704152743
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equa-Lizer
- MFR # E63-49005625
- Zoro # G704152743
- UPC # 816416010331
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Description
Features
- Made to tow your heaviest trailers- both commercial and residential
- Forged steel for exceptional strength
- Powder coated finish resists rust
- Solid shank, for more towing capacity and durability than any other ball mount on the road
- Recommended fastway lock pack: 86-00-4225 2.5" Flash solid steel hd dual lock pack - 2 keys
- Size: 6 ft
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7495)
- AFTERMARKET ServiceMate 12 Volt Heavy Duty Electric Fan, 2 Speeds 12V Service Mate (SM3012)
- SKYJACKER PITMAN ARM 77.5-79 F250 (FA325)
- WIX FILTERS OE Replacement, 3/4 -16" Thread Size, Spin On Style, Master Pack, Sold In Case of 12 Only (51348MP)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- EQUA-LIZER EQUALIZER 95015150 Sway Bracket Jacket (E63-95015150)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- CURT Trailer Hitch, 2" Receiver, Class 3,13272 (13272)
- EQUAL-I-ZER Equal-i-zer 95-01-6050 Snap-Up Lever Replacement (95-01-6050)
- OVERTIME 3 Position Adjustable Trail Ball Mount (OV718089)
- Equa-Lizer Trailer Hitches