Shop All Pendants
Eqlight
EQLight PC2X01 Chi Pendant Light Extra Large
Mfr # PC2X01
Zoro # G004166211
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Pendant fixture made of white polypropylene plastic with steel elements and white cable.
- Collection - Contemporary Pendant
- Material - Polypropylene Plastic
- Size - Xtra Large
- Dimmable bulb
- One 75 W Incandecent, Compact Flourecent Bulb, E26 Medium
- Bulb Shape - Type A, T3 Coil.
- Dimension - 15 x 20 x 15 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- HALO Drop White Lens, 6162 (6162WH)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- ACCESS LIGHTING Trinity, 3 Light Bar Pendant Assembly, Oil Rubbed Bronze Finish (52023FC-ORB)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- NUVO Altos 3-Light Small Pendant Gray and Matte Black (60/7852)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- Eqlight Pendants