Shop All Pendants
Eqlight
EQLight PC2L01 Chi Pendant Light Large
Mfr # PC2L01
Zoro # G604166253
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pendant fixture made of white polypropylene plastic with steel elements and white cable.
- Collection - Contemporary Pendant
- Material - Polypropylene Plastic
- Size - Large
- Dimmable bulb
- One 75 W Incandecent, Compact Flourecent Bulb, E26 Medium
- Bulb Shape - Type A, T3 Coil.
- Dimension - 13 x 18 x 13 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- DYNABRADE Muffler Assembly (DYB69272)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- WAREHOUSE OF TIFFANY Ware House of Tiffany LD-4012 Warehouse of Tiffanys Amerie Island Light - Black (LD-4012)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- QUOIZEL Baron Pendant (BRO5203MK)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- Eqlight Pendants