Shop All Laser Printers
Epson
WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan
Mfr # C11CJ60203
Zoro # G003666927
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Functions Copy; Fax; Print; Scan
- Scanner Type Inkjet
- Print Speed (Black) 15.5 ppm
- Print Resolution (Black) 4800 x 1200 dpi
- Print Speed 8.5 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C11CJ60203
- Zoro # G003666927
- UPC # 10343957800
- Country of Origin Philippines
- Category Laser Printers
Dimensions
Depth | 19.8" |
Height | 10" |
Width | 16.4" |
Accepts Paper Size | 3.5" x 5"; 4" x 6"; 5" x 7"; 8" x 10"; 8.5" x 11"; 8.5" x 14"; A4; A6; Executive; Half Letter; User Definable (3.5" x 5" to 8.5" x 47") |
Details
Item | Copier/Fax/Multifunction Machines |
Functions | Copy; Fax; Print; Scan |
Scanner Type | Inkjet |
Print Speed (Black) | 15.5 ppm |
Print Resolution (Black) | 4800 x 1200 dpi |
Print Speed | 8.5 ppm |
Print Resolution (Color) | 4800 x 1200 dpi |
Features | Wireless Printing |
Network Ready | Yes |
Fax Transmission Speed | 33.6 kb/s |
Standards | RoHS Compliant |
Includes | Manual; Power Cord; (2) Ink Bottles 502 Black (127 mL); (2) Ink Bottles 502 Cyan (70 mL); (2) Ink Bottles 502 Magenta (70 mL); (2) Ink Bottles 502 Yellow (70mL) |
Copying Speed (Color) | 5.5 cpm |
Copying Speed (Black) | 11 cpm |
Auto Document Feed/Sheets | 30 |
Description
The WorkForce ST-C4100 Supertank Color MFP, powered by PrecisionCore Heat-Free Technology, makes your business look its best when it means the most. Offering remarkable productivity for small work teams, it features revolutionary printing with easy-to-fill, supersized ink tanks. It includes up to two years of ink in the box—enough to print up to 14,000 pages black/11,200 color. Your CFO will appreciate the fact you save up to 90 percent with low-cost replacement ink bottles vs. ink cartridges, equivalent to about 90 individual ink cartridges. The WorkForce ST-C4100 also offers a high-capacity 250-sheet paper tray, fax, 2.4" color touchscreen, 30-sheet ADF, fast auto 2-sided printing and convenient wired and wireless networking. Plus, the WorkForce ST-C4100 is compatible with the Epson Smart Panel app, a powerful tool that makes it easy to setup, monitor, print, scan, order supplies and more right from your hand-held device. Its 90-degree power cord means the ST-C4100 can easily fit in tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK500 (8PL56)
- HANDY ART Marker Bottles 2oz/59ml, Dauber Tips + Caps, PK12 (900-003)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- EPSON WorkForce ST-C2100 Supertank Color MFP. Copy/Print/Scan (C11CJ63203)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- HP LaserJet Pro M501dn Laser Printer (J8H61A#BGJ)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- BROTHER INTERNATIONAL Digital Mult -function Copier (DCPL2550DW)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- Epson Laser Printers