Shop All Inkjet Printers
Epson
WorkForce Pro WF-C5390 Color Printer
Mfr # C11CK25201
Zoro # G309151349
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet; USB; Wi-Fi Direct
- Printer Model WorkForce® WF-C5390
- Print Speed Black: 25 ppm; Color: 25 ppm
- Printer Display LCD
- Includes (4) DURABrite Ultra initial Ink Packs; Manual; Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C11CK25201
- Zoro # G309151349
- UPC # 10343968790
- Country of Origin Indonesia
- Category Inkjet Printers
Dimensions
Depth | 22.8" |
Width | 16.7" |
Height | 17.7" |
Print Resolution (Color) (Width x Height) | 4800 x 1200 dpi |
Print Resolution (Black) (Width x Height) | 4800 x 1200 dpi |
Details
Printer Connectivity | Ethernet; USB; Wi-Fi Direct |
Item | Printers |
Printer Model | WorkForce® WF-C5390 |
Print Speed | Black: 25 ppm; Color: 25 ppm |
Printer Display | LCD |
Includes | (4) DURABrite Ultra initial Ink Packs; Manual; Power Cord |
For Use With | Epson® T10S, T10W, T10Y Inks |
Features | Network Ready, Wireless Printing, Network Capable |
Network Type | 10/100/1000Base-T Ethernet; 802.11b/g/n Wireless |
Printer Type | Inkjet |
Paper Input Capacity | 250 Sheets |
First Page Out | 5.3 sec |
B&W or Color Output | Color |
Description
Color printer built for reliability and powerful productivity. Open-platform ready with seamless integration with enterprise applications such as PaperCut MF and other workflows; supports PCL and PostScript. Pro-quality results to make your business look its best , with DURABrite Ultra Ink, achieve razor-sharp text and brilliant colors on a wide variety of media. Receive high performance and great value by saving up to 25 percent on replacement ink vs. color laser toner. Minimize your interventions with the Replaceable Ink Pack System. It allows you print up to 5,000 ISO pages with replacement ink packs. 1,830-sheet capacity with three optional trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- TRICORBRAUN 43Mm Snap On Natural P/P Sifter Fitment Closure, 11 Hole - .135' Orifice Sifter (056117)
- EPSON WorkForce ST-M3000 Monochrome MFP Supertank Printer, Copy/Fax/Print/Scan (C11CG93201)
- EPSON WorkForce ST-C8090 Supertank Color MFC Printer, Copy/Fax/Print/Scan (C11CH71203)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- BROTHER MFC-J1010DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1010DW)
- BROTHER MFC-L9610CDN Enterprise Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL9610CDN)
- CANON PRINTER;MAXIFY AIO (MB5120)
- Epson Printers & Scanners