Shop All Inkjet Printers
Epson
WorkForce Pro WF-C4310 Color Printer
Mfr # C11CK18201
Zoro # G509151385
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet; USB; Wi-Fi; Wi-Fi Direct
- Printer Model WorkForce® Pro WF-C4310
- Print Speed Black: 21 ppm; Color: 11 ppm
- Printer Display LCD
- Includes Manual; Power Cord; (1) DURAbrite Ink Cartridge of Each Color: Black, Cyan, Magenta, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C11CK18201
- Zoro # G509151385
- UPC # 10343968806
- Country of Origin Indonesia
- Category Inkjet Printers
Dimensions
Depth | 14.9" |
Height | 6.5" |
Width | 16.37" |
Print Resolution (Black) (Width x Height) | 4800 x 2400 dpi |
Print Resolution (Color) (Width x Height) | 4800 x 2400 dpi |
Details
Printer Connectivity | Ethernet; USB; Wi-Fi; Wi-Fi Direct |
Item | Printers |
Printer Model | WorkForce® Pro WF-C4310 |
Print Speed | Black: 21 ppm; Color: 11 ppm |
Printer Display | LCD |
Includes | Manual; Power Cord; (1) DURAbrite Ink Cartridge of Each Color: Black, Cyan, Magenta, Yellow |
For Use With | Epson® 924 DURABrite Ultra Pigment Inks |
Features | Network Ready, Wireless Printing, Network Capable |
Standards | Energy Star Rated |
B&W or Color Output | Color |
Paper Input Capacity | 250 Sheets |
Printer Type | Inkjet |
First Page Out | 9.3 s |
Network Type | 10/100/1000Base-T Ethernet; 802.11b/g/n Wireless |
Description
Streamline your business's workflow and increase efficiency with the . Designed for reliability and reduced downtime, this printer provides exceptional productivity, with an impressive recommended monthly page volume MPV up to 1,600 pages and print speeds of 21 black/11 color ISO ppm. And, thanks to state-of-the-art PrecisionCore Heat-Free Technology it has the lowest power consumption in its class. With a compact design, the WF-C4310 can fit into small or tight spaces, making it the ideal choice for almost any setting. It also comes with wireless connectivity using WPA3, the latest in wireless security. This printer is designed for ease of use, thanks to features such as built-in wireless, Wi-Fi Direct, Ethernet networking and Bluetooth connectivity for your smartphone or mobile device. And, with vivid DURABrite Ultra inks, delivering professional-quality prints, and a bright 2.4 in. color LCD, it's easy to see why the WF-C4310 is right at home in virtually any work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- SWINGLINE Optima 45 Electric Stapler, 45 Sheet (48209)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- EPSON WorkForce ST-M3000 Monochrome MFP Supertank Printer, Copy/Fax/Print/Scan (C11CG93201)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- EPSON WorkForce ST-C8090 Supertank Color MFC Printer, Copy/Fax/Print/Scan (C11CH71203)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- CANON imageCLASS MF264dw II Multifunction Laser Printer, Copy/Print/Scan (5938C020)
- Epson Printers & Scanners