Shop All Inkjet Printers
Epson
WorkForce EC-C110 Wireless Mobile Color Printer
Mfr # C11CH25202
Zoro # G409151317
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity USB; Wi-Fi Direct
- Printer Model WorkForce® EC-C110
- Print Speed Black: 6.7 ppm; Color: 3.8 ppm
- Printer Display LCD
- Max. Paper Size 8.5 x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C11CH25202
- Zoro # G409151317
- UPC # 10343952829
- Country of Origin Philippines
- Category Inkjet Printers
Dimensions
Max. Paper Size | 8.5 x 14 in |
Height | 8.5" |
Width | 12.2" |
Depth | 9.3" |
Print Resolution (Color) (Width x Height) | 5760 x 1440 dpi |
Print Resolution (Black) (Width x Height) | 5760 x 1440 dpi |
Details
Printer Connectivity | USB; Wi-Fi Direct |
Item | Printers |
Printer Model | WorkForce® EC-C110 |
Print Speed | Black: 6.7 ppm; Color: 3.8 ppm |
Printer Display | LCD |
Includes | CD-Rom with Drivers; (2) Ink Cartridges; Instruction Booklet; Power Cord; Replacement Maintenance Box |
Standards | Energy Star Rated |
For Use With | Epson® T215 Inks |
Features | Network Ready, Wireless Printing, Network Capable |
B&W or Color Output | Color |
Network Type | 802.11 b/g/n Wireless |
Printer Type | Inkjet |
Paper Input Capacity | 20 Sheets |
Description
Enjoy fast, effortless printing wherever business takes you with the WorkForce EC-C110 wireless mobile printer. The lightest and smallest color mobile printer, the sleek EC-C110 can be easily transported in bags and briefcases for worry-free printing on the go. This powerful, portable printing solution is fully rechargeable via USB or AC adapter and can provide even greater print volume when paired with the optional external accessory battery. Plus, with built-in wireless connectivity and Wi-Fi Direct, the EC-C110 lets you quickly print presentations, invoices, contracts and more from the convenience of your iPad, iPhone, tablet, smartphone or laptop. Works with Amazon Alexa and Google Assistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- U BRANDS Standard Push Pins, Plastic, Clear, 7/16", PK200 (658U08-24)
- EPSON WorkForce ST-M3000 Monochrome MFP Supertank Printer, Copy/Fax/Print/Scan (C11CG93201)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- EPSON WorkForce ST-C8090 Supertank Color MFC Printer, Copy/Fax/Print/Scan (C11CH71203)
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- BROTHER MFC-J1170DW Wireless All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1170DW)
- Epson Inkjet Printers