Shop All Scanners
Epson
WorkForce DS-60000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder
Mfr # B11B204221
Zoro # G905731754
Free Shipping & Returns
$3,764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8
- Includes Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable
- Scan Speed (Black) 40 ppm
- Color Bit Depth 16-bit
- Scan Speed (Color) 40 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color Bit Depth | 16-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8 |
Includes | Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable |
Scan Speed (Black) | 40 ppm |
Scan Speed (Color) | 40 ppm |
Connector/Port/Interface | USB 2.0 |
Description
Capture large, two-sided documents in a single scan through the ADF or the scanner bed. Achieve remarkable results, thanks to the four-line CCD sensor (RGB and black) that provides vivid color and crisp, sharp text. Boost productivity with one-pass two-sided scanning at speeds of 40 ppm/80 ipm. Work more efficiently, thanks to the built-in 200-sheet automatic document feeder, plus auto duplex scanning. Ultrasonic double-feed detector automatically stops the scanning process if two pages feed together. Use the optional networking module and included Document Capture Pro software to scan to any PC on the local network. Scan directly to popular cloud services, like SharePoint, Evernote, Google Docs and more. Scan and save documents to searchable PDF files. Includes powerful productivity software—Epson Scan, Document Capture Pro (Windows only) and ABBYY FineReader Sprint OCR. One-touch scanning creates up to 30 user-programmable jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- BSC PREFERRED 12-1/2 x 19'' Bubble Lined Poly Mailers, 50PK (S-7779)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- KODAK Mobile Film Scanner - Fun Novelty Scanner Lets You Scan and Play with Old 35mm Films & Slides (RODMFS50)
- Epson Scanners