Shop All Scanners
Epson
WorkForce DS-50000 Scanner, Scans Up to 11.7 in. x 17 in., 600 dpi Optical Resolution
Mfr # B11B204121
Zoro # G905731761
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8
- Includes Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable
- Connector/Port/Interface USB 2.0
- Color Bit Depth 16-bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Color Bit Depth | 16-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8 |
Includes | Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable |
Connector/Port/Interface | USB 2.0 |
Description
Scan large documents from 11.7" x 17" to documents as small as business card size. Achieve remarkable results, thanks to the four-line CCD sensor (RGB and black) that provides vivid color and crisp, sharp text. Use the optional networking module and included Document Capture Pro software to scan to any PC on the local network for convenient, network scanning capabilities. Scan directly to popular cloud services, like SharePoint, Evernote, Google Docs and more. Scan and save documents to searchable PDF files. Do more with powerful included productivity software—Epson Scan, Document Capture Pro (Windows only) and ABBYY FineReader Sprint OCR. One-touch scanning creates up to 30 user-programmable jobs. It also offers fast, hi-speed USB 2.0 connectivity for quick, easy setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- ZORO SELECT 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- EPSON Expr. 1200XL Transparency Unit, B12B819221 (B12B819221)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- EPSON Roller Assembly Kit DS7, B12B813581 (B12B813581)
- Epson Printers & Scanners