Shop All Copy & Printer Paper
Epson
Velvet Fine Art Paper, 17 x 22, White, PK25
Mfr # S042097
Zoro # G103665882
product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 17 x 22
- Color White
- Total Number of Sheets 25
- Paper/Media Color(s) White
- Sheet/Roll Size 17 x 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S042097
- Zoro # G103665882
- UPC # 10343861343
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 17 x 22 |
Sheet/Roll Size | 17 x 22 |
Details
Item | Paper |
Color | White |
Total Number of Sheets | 25 |
Paper/Media Color(s) | White |
Description
Museum quality, acid-free base to preserve fine art and photos.100% cotton rag for archivability. Bright white surface for excellent color reproduction. Enhanced 1440 dpi printing for high-quality output. Dries instantly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- JJ KELLER Uniform Hazardous Waste Manifest, PK500 (10496)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Singleweight Matte Paper, 5 mil, 36" x 131.7 ft, Matte White (S041854)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- Epson Copy & Printer Paper