Shop All Copy & Printer Paper
Epson
Ultra Premium Glossy Photo Paper, 11.8 mil, 4 x 6, Glossy Bright White, 60PK
Mfr # S042181
Zoro # G305674729
product price: $19.59
/pk 60, $0.33/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 x 6
- Color Bright White
- Paper Weight 0.7 lbs
- Finish Glossy
- Features Fast Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # S042181
- Zoro # G305674729
- UPC # 10343866577
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Item | Paper |
Color | Bright White |
Paper Weight | 0.7 lbs |
Finish | Glossy |
Features | Fast Dry |
Total Number of Sheets | 60 |
Paper Finish | Glossy |
Paper/Media Thickness (mil) | 11.8 mil |
Machine Compatibility | Inkjet Printers |
Paper/Media Color(s) | Bright White |
Description
Ideal for framing and for long-lasting professional-quality prints. Ultra smooth finish on heavyweight bright white paper. Fast drying for smudge- and water-resistance. The new standard for extraordinary images.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- BETTER OFFICE PRODUCTS Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting (00608)
- QUARTET Board, Glass, Pad, 18X6 (QRTGDP186B)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Ds Transfer Multi-Use Paper, 17X 100 Roll (S450359)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- Epson Copy & Printer Paper