Shop All Specialty Printers
Epson
Tm-U220B Gry Usb Ac No Displ
Mfr # C31C514A8711
Zoro # G2646510
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.8"
- Height 5.5"
- Width 6.3"
- Number of Pins 9-pin
- Input Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31C514A8711
- Zoro # G2646510
- UPC # 807027547354
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 9.8" |
Height | 5.5" |
Width | 6.3" |
Details
Number of Pins | 9-pin |
Input Voltage | 24 V DC |
Product Type | Dot Matrix Printer |
Description
The EPSON brand Tm-U220B Gry Usb Ac No Displ is a dot matrix printer with a 9-pin connection. It has a depth of 9.8", a height of 5.5", and a width of 6.3". It requires an input voltage of 24 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- OKI DATA OKI COMP. C710/C711 MAGENTA (43866102)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- Epson Printers & Scanners