Shop All Specialty Printers
Epson
Tm-U220B Gry Rj45 E04 Ac
Mfr # C31C514767
Zoro # G2645768
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Width 6.3"
- Depth 9.8"
- Power Source Power Adapter
- Product Type Dot Matrix Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31C514767
- Zoro # G2645768
- UPC # 683422995262
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.5" |
Width | 6.3" |
Depth | 9.8" |
Details
Power Source | Power Adapter |
Product Type | Dot Matrix Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 5.25in EXPANSION, LETTER SIZE, RED FIBER (S34G)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- Epson Specialty Printers