Shop All Specialty Printers
Epson
Tm-U220B Dot Matrix Ethernet Autocutter Ps
Mfr # C31C514667
Zoro # G2646632
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Features Auto-cutter
- Height 5.5"
- Width 6.3"
- Depth 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # C31C514667
- Zoro # G2646632
- UPC # 33585467623
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.5" |
Width | 6.3" |
Depth | 9.8" |
Details
Color | Dark Gray |
Features | Auto-cutter |
Media Type | Receipt |
Input Voltage | 24 V DC |
Product Type | Dot Matrix Printer |
Number of Pins | 9-pin |
Power Source | Power Adapter |
Description
The EPSON brand Tm-U220B Dot Matrix Ethernet Autocutter Ps is a 9-pin dot matrix printer with a dark gray color. It has a height of 5.5", a width of 6.3", and a depth of 9.8". It is designed to print receipts and is powered by a 24 V DC power adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306AN)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- Epson Specialty Printers