Shop All Specialty Printers
Epson
Tm-T88Vi Thermal Ptr Usb Db9 Rj45
Mfr # C31CE94061
Zoro # G2643467
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.8"
- Width 5.7"
- Depth 7.7"
- Power Source Power Adapter
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CE94061
- Zoro # G2643467
- UPC # 650181572157
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.8" |
Width | 5.7" |
Depth | 7.7" |
Details
Power Source | Power Adapter |
Product Type | Direct Thermal Printer |
Media Type | Receipt |
Description
The EPSON brand Tm-T88Vi Thermal Printer is a direct thermal printer with a power source of a power adapter. It has a height of 5.8", a width of 5.7", and a depth of 7.7". It has a USB DB9 RJ45 connection and is designed to print on receipt media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- LORELL Cork Bulletin Bars, 18", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49532BD)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- Epson Specialty Printers