Shop All Specialty Printers
Epson
Tm-T88V Thml Ptr Usb Db9 White
Mfr # C31CA85014
Zoro # G2647341
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.7"
- Width 5.7"
- Color Cool White
- Height 5.8"
- Power Source Power Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CA85014
- Zoro # G2647341
- UPC # 777787389382
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 7.7" |
Width | 5.7" |
Height | 5.8" |
Details
Color | Cool White |
Power Source | Power Adapter |
Product Type | Direct Thermal Printer |
Input Voltage | 24 V AC |
Description
The EPSON brand Tm-T88V Thml Ptr Usb Db9 White is a direct thermal printer with a power adapter as its power source. It has a depth of 7.7", a width of 5.7", a height of 5.8", and a cool white color. The input voltage is 24 V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- BETTER OFFICE PRODUCTS Spiral Notebookk, 5-Subj, Asst'd Poly Cvr, College Rule, 200 Shts W/4 Double-Sided Pkt Divs, 5PK (25785)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (80699)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- Epson Specialty Printers