Shop All Specialty Printers
Epson
Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834
Mfr # C31CA85834
Zoro # G2648391
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.7"
- Color Dark Gray
- Height 5.8"
- Width 5.7"
- Input Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CA85834
- Zoro # G2648391
- UPC # 777786364038
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 7.7" |
Height | 5.8" |
Width | 5.7" |
Details
Color | Dark Gray |
Input Voltage | 24 V DC |
Product Type | Direct Thermal Printer |
Power Source | Power Adapter |
Description
The EPSON brand Tm-T88V Thermal Printer is a direct thermal printer with a power adapter as its power source. It has a dark gray color and measures 7.7" in depth, 5.8" in height, and 5.7" in width. It has an input voltage of 24 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- TARTAN 3M™ 3765 Label Protection Tape, 1.5 Mil, 4" x 145 yds., Clear, 12/Case (T9943765)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- Epson Specialty Printers