Shop All Specialty Printers
Epson
Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081
Mfr # C31CA85081
Zoro # G2647691
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.8"
- Width 5.7"
- Depth 7.7"
- Color Dark Gray
- Features Chinese Font Expansion, Programmable Buzzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CA85081
- Zoro # G2647691
- UPC # 151902967059
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.8" |
Width | 5.7" |
Depth | 7.7" |
Details
Color | Dark Gray |
Features | Chinese Font Expansion, Programmable Buzzer |
Media Type | Roll Paper |
Power Source | Power Adapter |
Battery Capacity | 1800 mAh |
Product Type | Direct Thermal Printer |
Input Voltage | 24 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- Epson Specialty Printers