Shop All Specialty Printers
Epson
Tm-T20Ii Gry Usb Db9
Mfr # C31CD52062
Zoro # G2647798
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.8"
- Features Auto-cutter
- Height 5.8"
- Color Dark Gray
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CD52062
- Zoro # G2647798
- UPC # 852664497838
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 7.8" |
Height | 5.8" |
Width | 5.5" |
Details
Features | Auto-cutter |
Color | Dark Gray |
Media Type | Receipt |
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Description
The Epson TM-T20II Gry USB DB9 is a direct thermal printer with a dark gray color. It has a media type of receipt and a power source of AC supply. Its dimensions are 7.8" in depth, 5.8" in height, and 5.5" in width.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP. E525W BLACK (593-BBJX)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- INNOVERA Remanufactured Black HY Toner Cartridge, Rep for Brother TN760, 3000PY (IVRTN760)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- Epson Specialty Printers