Shop All Specialty Printers
Epson
Tm-M30 Wht Usb Bt
Mfr # C31CE95011
Zoro # G2644167
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5"
- Width 5"
- Height 5"
- Product Type Direct Thermal Printer
- Media Type Receipt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CE95011
- Zoro # G2644167
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 5" |
Width | 5" |
Height | 5" |
Details
Product Type | Direct Thermal Printer |
Media Type | Receipt |
Power Source | Power Adapter |
Description
The EPSON TM-M30 WHt USB BT is a direct thermal printer with a power adapter as its power source. It measures 5" in depth, 5" in width, and 5" in height. It is designed to print on receipt media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wall Scanner, 7 7/8 in D Scan (D-tect200C)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100AZW)
- Epson Printers & Scanners