Shop All Specialty Printers
Epson
Tm-H6000Iv Gry Usb Db9 W/Ps
Mfr # C31CB25902
Zoro # G2646206
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Features Endorsement
- Width 7.3"
- Color Dark Gray
- Depth 10.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CB25902
- Zoro # G2646206
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7.1" |
Width | 7.3" |
Depth | 10.9" |
Details
Features | Endorsement |
Color | Dark Gray |
Product Type | Multistation Printer |
Media Type | Receipt |
Number of Pins | 9-pin |
Input Voltage | 24 V DC |
Description
The EPSON TM-H6000IV GRY USB DB9 W/PS is a multistation printer with a 9-pin number of pins. It has a dark gray color and measures 7.1" in height, 7.3" in width, and 10.9" in depth. It is designed to print receipts and has an input voltage of 24 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 4 x 4'' White Corrugated Mailers, 50PK (S-432)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- Epson Printers & Scanners