Shop All Specialty Printers
Epson
Tm-H6000Iv Gry Usb Db9 No Ps
Mfr # C31CB25074
Zoro # G2647131
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop-in Validation, Endorsement
- Width 7.3"
- Depth 10.9"
- Color Dark Gray
- Height 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # C31CB25074
- Zoro # G2647131
- UPC # 735548662907
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 7.3" |
Depth | 10.9" |
Height | 7.1" |
Details
Features | Drop-in Validation, Endorsement |
Color | Dark Gray |
Input Voltage | 24 V DC |
Product Type | Multistation Printer |
Number of Pins | 9-pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- CASSIDA Cassida A-CBP CleanBill Pro (A-CBP)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- Epson Specialty Printers