Shop All Ink and Toner Cartridges
Epson
T912XXL320 (912XXL) DURABrite Pro Extra High-Yield Ink, 8000 Page-Yield, Magenta
Mfr # T912XXL320
Zoro # G303667013
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 912XXL
- Ink/Toner Color Magenta
- Max. Page Yield 8000
- Color Magenta
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T912XXL320
- Zoro # G303667013
- UPC # 10343941786
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 912XXL |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 8000 |
Color | Magenta |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® Pro WF-C8190, C8690 |
Print Supply Technology | DURABrite Pro™ |
Ink Base | Pigment-Based |
Yield Type | Extra High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Epson DURABrite pro extra high-capacity ink cartridges are engineered for extra-high-volume print applications. Formulated with fast-drying pigment ink designed for high-speed print jobs, they deliver sharp text and bright colors for professional-quality results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- MEAD 10 in. W X 13 in. L Other Brown Envelopes , 3PK (76014)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- EPSON Epson® T127120D2 (127) Extra High-Yield Ink, Black, 2/Pack (T127120-D2)
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- EPSON T273020-S (273) Claria Ink, 250 Page-Yield, Black (T273020-S)
- EPSON T748420 (748) DURABrite Pro Ink, Yellow (T748420)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- ROYAL TONER Toner for Dell 1320C Comp HY Magenta Toner 2K VL (WM138)
- Epson Printers & Scanners