Shop All Ink and Toner Cartridges
Epson
T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow
Mfr # T912420
Zoro # G503667097
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 912
- Ink/Toner Color Yellow
- Max. Page Yield 1700
- Color Yellow
- For Use With Epson® WorkForce® Pro WF-C8190, C8690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T912420
- Zoro # G503667097
- UPC # 10343941809
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 912 |
Ink/Toner Color | Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 1700 |
Color | Yellow |
For Use With | Epson® WorkForce® Pro WF-C8190, C8690 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Print Supply Technology | DURABrite Pro™ |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Pro standard-capacity ink cartridges deliver sharp text and bright colors for professional-quality results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- SWINGLINE Staple Remover, Black (S7038101P)
- BSC PREFERRED 4 x 4'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-16827)
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Mi 24PK (CRD60518)
- EPSON T302XL120-S (T302XL) Claria High-Yield Ink, Photo Black (T302XL120-S)
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- EPSON T200120S (200) DURABrite Ultra Ink, 175 Page-Yield, Black (T200120S)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- BROTHER INTERNATIONAL High Yield Toner Cartridge (TN760)
- Epson Ink and Toner Cartridges