Shop All Ink and Toner Cartridges
Epson
T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta
Mfr # T912320
Zoro # G303666931
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 912
- Ink/Toner Color Magenta
- Max. Page Yield 1700
- Color Magenta
- For Use With Epson® WorkForce® Pro WF-C8190, C8690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T912320
- Zoro # G303666931
- UPC # 10343941809
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 912 |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 1700 |
Color | Magenta |
For Use With | Epson® WorkForce® Pro WF-C8190, C8690 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Print Supply Technology | DURABrite Pro™ |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Supply Type | Ink |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Pro standard-capacity ink cartridges deliver sharp text and bright colors for professional-quality results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MEDIUM ASSAULT PACK, OLIVE DRAB (129-001)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Blue PK12 (89465A)
- GBC Foton Laminating Cartridge (GBCFOTONRC005)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- EPSON Black Ribbon 12M Characters (S015335)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- EPSON T748XL420 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Yellow (T748XL420)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- Epson Ink and Toner Cartridges