Shop All Ink and Toner Cartridges
Epson
T822320-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Magenta
Mfr # T822320S
Zoro # G303666832
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T822
- Ink/Toner Color Magenta
- Max. Page Yield 240
- Color Magenta
- For Use With Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T822320S
- Zoro # G303666832
- UPC # 10343958906
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T822 |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 240 |
Color | Magenta |
For Use With | Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Ink Base | Pigment-Based |
Supply Type | Ink |
Print Supply Technology | DURABrite Ultra™ |
Device Types | Inkjet Printer |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Sealing Tape, Potable Water Cooler, 55 yd Length, 2 in Width, Poly Film Material Type, GreenWhite (KWC100)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- GBC Binding Spine, 1 in., PK100 (4000118)
- EPSON T760220,760, UltraChrome HD Ink, Cyan (T760220)
- EPSON T273020-S (273) Claria Ink, 250 Page-Yield, Black (T273020-S)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- EPSON T222 Claria Ink, 165 Page-Yield, Black/Cyan/Magenta/Yellow (T232120BCS)
- ROYAL TONER Toner for Canon 118 (2661B001AA) Comp Cyan Toner 2.8K VL (CRG-118)
- Epson Ink and Toner Cartridges