Shop All Ink and Toner Cartridges
Epson
T822220-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan
Mfr # T822220S
Zoro # G103666872
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T822
- Ink/Toner Color Cyan
- Max. Page Yield 240
- Color Cyan
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Epson
- MFR # T822220S
- Zoro # G103666872
- UPC # 10343958890
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T822 |
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 240 |
Color | Cyan |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834 |
Print Supply Technology | DURABrite Ultra™ |
Ink Base | Pigment-Based |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- EPSON T748XXL120 (748XXL) DURABrite Pro Extra High-Yield Ink, 10000 Page-Yield, Black (T748XXL120)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- EPSON EPSON EPST125120-D2 Epson Br Stylus Nx420 - 2-Sd Yld Black Inks (EPST125120-D2)
- EPSON T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3 (T202520-S)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75331)
- Epson Printers & Scanners