Shop All Ink and Toner Cartridges
Epson
T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta
Mfr # T812320S
Zoro # G803667025
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T812
- Ink/Toner Color Magenta
- Max. Page Yield 300
- Color Magenta
- For Use With Epson® WorkForce® EC-C7000, WF-7820, WF-7840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T812320S
- Zoro # G803667025
- UPC # 10343958685
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T812 |
Ink/Toner Color | Magenta |
Item | Print and Imaging Supplies |
Max. Page Yield | 300 |
Color | Magenta |
For Use With | Epson® WorkForce® EC-C7000, WF-7820, WF-7840 |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
Print Supply Technology | DURABrite Ultra™ |
Ink Base | Pigment-Based |
Device Types | Printers |
Supply Type | Ink |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Highlighter, Yellow Ink, Chisel Tip, PK5 (150-A05-P05-A08)
- STEEL GRIP File Set 10Pc Sg (2265874)
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- SEALER SALES Heater Element for W-Series Direct Heat Sealers W-300DTS, W-300DATS (WHDH-11)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- EPSON T802220S (802) DURABrite Ultra Ink, 650 Page-Yield, Cyan (T802220S)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- EPSON Epson (T542) Dye Color Combo Ink Bottle (T542520-S)
- EPSON Epson Ribbon Cassette-Black/Red Compatible w/ Tmu270/5, Tmu200, Tm300 (ERC-38BR)
- Epson Ink and Toner Cartridges