Shop All Ink and Toner Cartridges
Epson
T812120-BCS (T812) DURABrite Ultra Ink, 350/300 Page-Yield, Black/Cyan/Magenta/Yellow, PK4
Mfr # T812120BCS
Zoro # G803667018
product price: $74.59
/pk 4, $18.65/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T812
- Ink/Toner Color Black; Cyan; Magenta; Yellow
- Max. Page Yield 350; 300; 300; 300
- Color Black; Cyan; Magenta; Yellow
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T812120BCS
- Zoro # G803667018
- UPC # 10343958852
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T812 |
Ink/Toner Color | Black; Cyan; Magenta; Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 350; 300; 300; 300 |
Color | Black; Cyan; Magenta; Yellow |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Epson® WorkForce® EC-C7000, WF-7820, WF-7840 |
Device Types | Printers |
Print Supply Technology | DURABrite Ultra™ |
Ink Base | Pigment-Based |
Supply Type | Ink |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL PX-30 Uni-Paint Broad Line Markers, 6PK (UBC63733)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- EPSON T222 Claria Ink, 165 Page-Yield, Black/Cyan/Magenta/Yellow (T232120BCS)
- EPSON T312923-S (312XL) Claria High-Yield Ink, 360 Page-Yield, Cyan/Magenta/Yellow, PK3 (T312923-S)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- EPSON T302320-S (T302) Claria Ink, Magenta (T302320-S)
- EPSON T748XXL220 (748XXL) DURABrite Pro Extra High-Yield Ink, 7000 Page-Yield, Cyan (T748XXL220)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001, 2PK (R60102)
- Epson Printers & Scanners