Shop All Ink and Toner Cartridges
Epson
T748XXL220 (748XXL) DURABrite Pro Extra High-Yield Ink, 7000 Page-Yield, Cyan
Mfr # T748XXL220
Zoro # G703667095
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748XXL
- Ink/Toner Color Cyan
- Max. Page Yield 7000
- Color Cyan
- Compatible OEM Model Number OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748XXL220
- Zoro # G703667095
- UPC # 10343914452
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748XXL |
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 7000 |
Color | Cyan |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® Pro WF-6090, 6590, 8090, 8590 |
Remanufactured Cartridge Number | No |
Yield Type | Extra High-Yield |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | DURABrite Pro™ |
Description
Ideal for business printing, this ink delivers crisp black text and bright, vivid colors for any presentation. A fast-drying pigment ink, Epson's DURABrite Pro Ink produces smudge-, fade- and water resistant prints for worry-free handling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- BSC PREFERRED 6 1/4 x 3 1/8'' Green Plastic Shipping Tags - Pre-Wired, 100PK (S-10749G-PW)
- AVERY Avery® White File Folder Labels for Laser and Inkjet Printers 8366, 2/3" x 3-7/16", 750 Labels (727828366)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- EPSON Epson America T252120-BCS 252 Blk And Color Combo Pack (T252120-BCS)
- EPSON Maintenance Box (T366100)
- EPSON Epson (T542) Dye Color Combo Ink Bottle (T542520-S)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- EPSON T606200 (60) Ink, Cyan (T606200)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- XEROX Magenta Toner Cartridge 15K YLD (006R01515)
- Epson Ink and Toner Cartridges