Shop All Ink and Toner Cartridges
Epson
T748XL420 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Yellow
Mfr # T748XL420
Zoro # G903667093
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 748XL
- Ink/Toner Color Yellow
- Max. Page Yield 4000
- Color Yellow
- For Use With Epson® WorkForce® Pro WF-6090, 6530, 6590, 8090, 8595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Epson
- MFR # T748XL420
- Zoro # G903667093
- UPC # 10343914438
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 748XL |
Ink/Toner Color | Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 4000 |
Color | Yellow |
For Use With | Epson® WorkForce® Pro WF-6090, 6530, 6590, 8090, 8595 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Print Supply Technology | DURABrite Pro™ |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Description
Ideal for business printing, this ink delivers crisp black text and bright, vivid colors for any presentation. A fast-drying pigment ink, Epson's DURABrite Pro Ink produces smudge-, fade- and water resistant prints for worry-free handling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- EPSON T222 Claria Ink, 165 Page-Yield, Black/Cyan/Magenta/Yellow (T232120BCS)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- EPSON T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3 (T202520-S)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- Epson Ink and Toner Cartridges